
Enclosure, NEMA 4X, Gray, Fiberglass, 18" x 16" x 10"
Item #: 0183085
Cat #: A181610CHSCFGW
UPC: 783510318505
$ 694.32 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass.
Overview
Enclosure, NEMA 4X, Hinged Window Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass.
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510318505, A181610CHSCFGW, HOFA181610CHSCFGW
Features & Benefits
- Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
- Fiberglass is easily punched, drilled, filed or sawed
- Gasket assures water-tight and dust-tight seal
- Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
- Scratch-resistant polycarbonate windows are permanently bonded in place
- Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
- Removable hinged cover attached to body with Type 316 stainless steel hinge pin
- Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
- Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
- Hinge pin and bail are corrosion-resistant Type 316 stainless steel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 10 in |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass |
| Width: | 16 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |
| Depth: | 10 in |
| Height: | 18 in |
| Width: | 16 in |