3" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0183055

Cat #: 3PX20

UPC: 980060060285

$ 2.85 FT
Company wide:
36,840 in stock
Documents & Guides
3 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

3 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Carlon 49013-020 490 Series Heavy Wall EPC Nonmetallic Conduit, 3 IN Trade Size,3-1/2 IN Outside Diameter, 3.068 IN Inside Diameter, 20 FT Length, Rigid Flexibility, Integral Bell Connection, PVC, 0.216 IN Wall Thickness, 40 Schedule, For Underground Applications Encased In Concrete Or Direct Burial And Also For Used In Exposed Or Concealed Applications Aboveground

Also known as: 980060060285, 3PX20

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 40
Length: 20 ft