Power Supply Charger

Item #: 0183021

Cat #: AL600ULPD8

UPC:

$ 408.20 EA
Company wide:
0 in stock
AL600ULPD8 Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure

Overview

AL600ULPD8 Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure

AL600ULPD8 is a multi-output power supply/charger that converts a 115VAC, 60Hz input into eight (8) 12VDC or 24VDC non power-limited outputs.

Also known as: AL600ULPD8, ALXAL600ULPD8

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115