6" Trim PAR30 Adjustable, White/Black

Item #: 0183010
Cat #: 376P
UPC: 662400183754
Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Trim PAR30 Adjustable with Baffle White Trim Ring, Black Baffle

Overview

6 Inch Trim PAR30 Adjustable with Baffle White Trim Ring, Black Baffle
Also known as: 662400183754, 376P, HAL376P

Specifications

Size: 6 in
Color: White/Black
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White/Black

Customer Reviews

No reviews for this product
(0)