3/4" Hammer-Drill Bit

Item #: 0182975

Cat #: DW5716

UPC: 028874057166

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 22", Diameter: 3/4", Shank: Spline.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 22", Diameter: 3/4", Shank: Spline.

Rock carbide tip maximizes carbide surface contact for longer bit life. U-flute cleans debris out for fast, efficient drilling. Open head design channels dust into flutes for quicker drilling. Manufactured by DEWALT.

Also known as: 028874057166, DW5716, DEWDW5716

Specifications

Diameter: 3/4 in
Type: Spline Shank, Hammer Drill Bit
Length: 22 in
Diameter: 3/4 in
Length: 22 in
Type: Spline Shank, Hammer Drill Bit