ETN QBHW2015S Quicklag Industrial T

Item #: 0182968

Cat #: QBHW2015S

UPC: 786679742389

$ 1581.16 EA
Company wide:
0 in stock

Overview

CUT QBHW2015S
Also known as: 786679742389, QBHW2015S, CUTQBHW2015S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On