Submersible Connector, 2-Port

Item #: 0182961

Cat #: ISPBS350

UPC: 662381787828

$ 95.95 EA
Company wide:
110 in stock
Documents & Guides
Submersible Connector, 2-Port, 350 MCM - 12 AWG

Overview

Submersible Connector, 2-Port, 350 MCM - 12 AWG
Also known as: 662381787828, ISPBS350, NSIISPBS350

Specifications

Volts AC: 600
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Wire/Cable Openings: 2
Material: Aluminum