Inductive Proximity Sensor, Tubular, Shielded, 10-48VDC

Item #: 0182960

Cat #: E57P-18SPN5-C2

UPC: 786685905990

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2 meter Cable, Connector, Standard Frequency, Normally Open, PNP Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2 meter Cable, Connector, Standard Frequency, Normally Open, PNP Output
Also known as: 786685905990, E57P-18SPN5-C2, CUTE57P18SPN5C2

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 18 mm
Range: 5 mm
Volts DC Range: 10 - 48
Type: Inductive Proximity Sensor
Diameter: 18 mm
Volts DC Range: 10 - 48
Length: 2 m
Range: 5 mm