Breaker, 125A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 0182939

Cat #: THED136125WL

UPC: 783164135008

$ 3298.29 EA
Company wide:
1 in stock
Documents & Guides
Breaker, Molded Case, 125 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 125 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Also known as: 783164135008, THED136125WL, ABBTHED136125WL

Specifications

Poles: 3
Amps: 125
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA
Amps: 125
Mounting: Bolt On