XT Cobalt 4 Piece Step Bit Kit

Item #: 0182922

Cat #: 35884C

UPC: 783310057932

$ 279.25 EA
Company wide:
6 in stock
Documents & Guides
XT Cobalt 4 Piece Step Bit Kit, Shank: 3/8", Appropriate Use: Steel, Stainless, Copper, Brass, Aluminum, Wood, Plastic, Laminates Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case

Overview

XT Cobalt 4 Piece Step Bit Kit, Shank: 3/8", Appropriate Use: Steel, Stainless, Copper, Brass, Aluminum, Wood, Plastic, Laminates Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case

Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA

Also known as: 783310057932, 35884C, GRE35884C

Specifications

Diameter: 1 1/8 in, 1/2 in, 7/8 in
Type: Kit, Step Bit
Diameter: 1 1/8 in, 1/2 in, 7/8 in
Type: Kit, Step Bit