XT Cobalt 1/2" - 1-1/8" Step Bit

Item #: 0182921

Cat #: 30008C

UPC: 783310057925

$ 141.33 EA
Company wide:
159 in stock
Documents & Guides
XT Cobalt Step Bit, Length: 2-5/16", Diameters: 1/2", 7/8" & 1-1/8", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge

Overview

XT Cobalt Step Bit, Length: 2-5/16", Diameters: 1/2", 7/8" & 1-1/8", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge

Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA

Also known as: 783310057925, 30008C, GRE30008C

Specifications

Diameter: 1 1/8 in, 1/2 in, 22 mm, 7/8 in
Type: Step Bit
Length: 2 5/16 in
Diameter: 1 1/8 in, 1/2 in, 22 mm, 7/8 in
Length: 2 5/16 in
Type: Step Bit