XT Cobalt 1/8" - 1/2" Step Bit

Item #: 0182918

Cat #: 34401C

UPC: 783310057895

$ 65.41 EA
Company wide:
31 in stock
Documents & Guides
XT Cobalt Step Bit, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge

Overview

XT Cobalt Step Bit, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge

Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA

Also known as: 783310057895, 34401C, GRE34401C

Specifications

Diameter: 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in
Length: 3 3/8 in
Type: Step Bit
Diameter: 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in
Type: Step Bit
Length: 3 3/8 in