1 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Item #: 0182913

Cat #: FL3T1

UPC: 051712269131

$ 95.39 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Overview

1 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.
Also known as: 051712269131, FL3T1, BUSFL3T1

Specifications

Diameter: 1 in
Amps: 1
Diameter: 1 in
Amps: 1