Tubular Runway

Item #: 0182836

Cat #: TR6-18B

UPC: 662875558972

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Runway, Tubular Stringer Style, Width: 18", Length: 71", Material: Steel, Finish: Black Powder Coat.

Overview

Cable Runway, Tubular Stringer Style, Width: 18", Length: 71", Material: Steel, Finish: Black Powder Coat.
Also known as: 662875558972, TR6-18B, ORTTR618B

Specifications

Type: Cable Runway
Color: Black
Length: 71 in
Material: Steel
Width: 18 in
Standards: California Proposition 65
Type: Cable Runway
Length: 71 in
Width: 18 in
Color: Black
Material: Steel
Standards: California Proposition 65