Toggle Switch Wallplate, 2-Gang, Thermoset, Gray

Item #: 0182822

Cat #: 87009

UPC: 078477810583

$ 1.10 EA
Company wide:
7 in stock
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray

Also known as: 078477810583, 87009, LEV87009

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Plastic
Type: Toggle Switch
Mounting: Device
Color: Gray
Gangs: 2
Size: Standard
Material: Plastic