7W CA10 Incandescent Lamp, Clear

Item #: 0182817

Cat #: S3866

UPC: 045923038662

Company wide:
0 in stock
7 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 65 Lumens; Candelabra Base; 12 Volt

Overview

7 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 65 Lumens; Candelabra Base; 12 Volt
Also known as: 045923038662, S3866, SATS3866

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Volts AC: 12
Lumens: 65
Wattage: 7
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Volts AC: 12
Wattage: 7
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 65
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)