F22T4/CW/28.63 IN

Item #: 0182779

Cat #: S7908

UPC: 045923079085

$ 24.78 EA
Company wide:
0 in stock
Documents & Guides
28.63 Inch; 8 Watt; Linear Fluorescent T4; 4100K; 490 Lumens; Miniature Bi-Pin (G5) Base

Overview

28.63 Inch; 8 Watt; Linear Fluorescent T4; 4100K; 490 Lumens; Miniature Bi-Pin (G5) Base

Satco's S7908 8 watt T4 28.63 inch linear fluorescent G5 lamp is perfect for indoor large space general lighting, in commercial space such as office buildings, warehouses, and manufacturing floors. The Frosted bulb features a miniature bi pin base and a 360 degree beam spread. At a temperature of 4100 kelvins, this lamp provides 1950 lumens of cool white light.

Also known as: 045923079085, S7908, SATS7908

Specifications

Color Temperature: 4100 (Cool White)
Shape: T4 (Tubular)
Wattage: 22
Lumens: 1950
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 22
Light Technology: Fluorescent
Base: 2-Pin (G5)
Shape: T4 (Tubular)
Lumens: 1950
Dimmable: No