Refill Tape, Polyester, 3" x 18'

Item #: 0182751

Cat #: 1805433

UPC: 071701059895

Company wide:
0 in stock
Documents & Guides
Refill Tape, Polyester Tape, Dimensions: 3" x 18', Color: Black on Clear.

Overview

Refill Tape, Polyester Tape, Dimensions: 3" x 18', Color: Black on Clear.

Available in smaller widths that fit most patch panels, blocks and other distribution panels. Thermal printing technology - label text does not stain or wiping and fading. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701059895, 1805433, DYM1805433

Specifications

Color: Clear
Width: 3 in
Type: Permanent, Label
Material: Polyester
Length: 18 ft
Color: Clear
Type: Permanent, Label
Length: 18 ft
Width: 3 in
Material: Polyester