Sustainable

TCP LED12BR40D50K

Item #: 0182737
Cat #: LED12BR40D50K
UPC: 762148258254
$ 5.14 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
TCP LED12BR40D50K 12W BR40 DI

Overview

TCP LED12BR40D50K 12W BR40 DI
Also known as: 762148258254, LED12BR40D50K, TCPLED12BR40D50K

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Lumens: 950
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)