Reel Jack Stand, For 30" to 84" High Reels

Item #: 0182726

Cat #: RBJ20K

UPC: 617209996029

$ 7400.00 EA
Company wide:
7 in stock
Documents & Guides
Jack Stand. Transport Capacity: 10,000 lbs without a forklift, 20,000 lbs with a forklift. Length: 58", Width: 44" - 66", Height: 69" on Wheels, 66" Off Wheels. Weight 560 lbs. Works on spools ranging in size from 30" tall, up to an 84" H X 54" wide Spool .

Overview

Jack Stand. Transport Capacity: 10,000 lbs without a forklift, 20,000 lbs with a forklift. Length: 58", Width: 44" - 66", Height: 69" on Wheels, 66" Off Wheels. Weight 560 lbs. Works on spools ranging in size from 30" tall, up to an 84" H X 54" wide Spool .

iTOOLcoʼs Real Big Jacks™ are an innovative jack stand for transporting and feeding heavy spools of wire.Real Big Jacks™ feature fork lift slots for easy lifting and movement about the site and can accommodate spools up to 8ʼ tall, 6ʼwide, and weighing 20,000 lbs. With a uniquely patented design that allows these heavy spools to spin easily,a power feeding unit is typically not needed.

Also known as: 617209996029, RBJ20K, ITORBJ20K

Specifications

Type: Stand
Height: 69 in
Width: 66 in
Weight Capacity: 10,000 lbs, 20,000 lbs
Type: Stand
Width: 66 in
Height: 69 in
Weight Capacity: 10,000 lbs, 20,000 lbs