2" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 0182712

Cat #: 2P30WBE

UPC:

$ 28.52 EA
Company wide:
1 in stock
Documents & Guides
2 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 2P30WBE

Specifications

Material: PVC
Diameter: 2 in
Angle: 30°
Material: PVC
Angle: 30°
Diameter: 2 in