Hammerlock Ground Clamp, Copper-bonded, 5/8" dia, #4 Str.-#2 Str., 25mm² Str.

Item #: 0182671

Cat #: EHL58C1V

UPC: 782856468608

$ 44.20 EA
Company wide:
0 in stock
Documents & Guides
Irreversible mechanical connection connects the grounding conductor to the ground rod. 5/8" dia, #4 Str.-#2 Str., 25mm² Str..

Overview

Irreversible mechanical connection connects the grounding conductor to the ground rod. 5/8" dia, #4 Str.-#2 Str., 25mm² Str..

Irreversible mechanical connection connects the grounding conductor to the ground rod.

Also known as: 782856468608, EHL58C1V, CADEHL58C1V

Features & Benefits

  • Irreversible connection with excellent mechanical strength
  • Fast and simple installation requires only a hammer
  • No special training required
  • Low resistance connection
  • Provides a visual indication of completed connection
  • Allows for “T" or pass-through connections
  • Suitable for Copperweld® steel conductors

Specifications

Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Allowable Gauge Range: 4 - 2
Material: Copper
Allowable Gauge Range: 4 - 2
Standards: California Proposition 65, Build America Buy America Compliant