Safety Switch, 30A, 2P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 0182667

Cat #: DT261UGK

UPC: 782113426259

$ 1004.54 EA
Company wide:
0 in stock
30 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1

Overview

30 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113426259, DT261UGK, CUTDT261UGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600