Breaker Bolt On, 30A, 1P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0182637

Cat #: QBHW1030

UPC: 786679392157

$ 97.97 EA
Company wide:
3 in stock
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679392157, QBHW1030, CUTQBHW1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On