This product has been discontinued.

COMMERCIAL & RESIDENTIAL UNIT HEATER 5000W 240V (C
Item #: 0182629
Cat #: RUH5CHAR
UPC: 626296288283
Company wide:
0
in stock
Discontinued
Documents & Guides
The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This uni
Overview
The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This uni
Also known as: 626296288283, RUH5CHAR, SEORUH5CHAR
Specifications
| Wattage: | 5000 |
| Volts AC: | 240 |
| Color: | Charcoal Gray |
| Wattage: | 5000 |
| Color: | Charcoal Gray |
| Volts AC: | 240 |