La-Niña Hand Dryer

Item #: 0182627

Cat #: LANV1200AW

UPC: 626296247815

Company wide:
0 in stock
Documents & Guides
Hand Dryer, 120/208/240V, 1350W, Four Power Options, Infrared Optical Sensor, Surface Mount, Noise Level: 69 DB, Dry Time 30-45 Seconds Depending On Setting, Color: White

Overview

Hand Dryer, 120/208/240V, 1350W, Four Power Options, Infrared Optical Sensor, Surface Mount, Noise Level: 69 DB, Dry Time 30-45 Seconds Depending On Setting, Color: White

Bet on LA-NINA and you won't be disappointed. One model, three voltages, its versatility will amaze you! This multivoltage hand dryer may be installed in many different environments due to its four personalized operating modes. The LA-NINA hand dryer takes up very little wall space; only 4 inches deep! The odds are with LA-NINA!

Also known as: 626296247815, LANV1200AW, SEOLANV1200AW

Specifications

Wattage: 1350
Volts AC: 120, 240, 208
Color: White
Wattage: 1350
Color: White
Volts AC: 120, 240, 208