COVE HEATER SOFT WHITE 900W 240V

Item #: 0182623

Cat #: SCR0902SW

UPC: 626296514702

$ 410.23 EA
Company wide:
0 in stock
Documents & Guides
The RadianceÖ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the RadianceÖ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a ôheat reserveö, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.

Overview

The RadianceÖ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the RadianceÖ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a ôheat reserveö, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.
Also known as: 626296514702, SCR0902SW, SEOSCR0902SW

Specifications

Mounting: Surface
Type: Cove
Length: 71 in
Color: White
Volts AC: 240, 208
Wattage: 900, 675
Mounting: Surface
Length: 71 in
Volts AC: 240, 208
Type: Cove
Color: White
Wattage: 900, 675