COVE HEATER SOFT WHITE 750W 240V

Item #: 0182621

Cat #: SCR0752SW

UPC: 626296514498

$ 372.08 EA
Company wide:
0 in stock
Documents & Guides
The Radiance cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a heat reserve, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.

Overview

The Radiance cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a heat reserve, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.
Also known as: 626296514498, SCR0752SW, SEOSCR0752SW

Specifications

Wattage: 750, 563
Length: 59 in
Mounting: Surface
Type: Cove
Color: White
Volts AC: 240, 208
Wattage: 750, 563
Mounting: Surface
Color: White
Length: 59 in
Type: Cove
Volts AC: 240, 208