TEE,GRID CLIP,TOP MOUNT FOR 3/8 CONDUIT

Item #: 0182620

Cat #: 6MATS

UPC: 782856608660

$ 3.71 EA
Company wide:
60 in stock
Documents & Guides
MATS Conduit to T-Grid Clip, 14-2 to 12-3 MC/AC, 0.551" Min, 0.709" Max, 0.552" Nom OD, 3/8" Flexible

Overview

MATS Conduit to T-Grid Clip, 14-2 to 12-3 MC/AC, 0.551" Min, 0.709" Max, 0.552" Nom OD, 3/8" Flexible

Easy to use, tool free conduit support for accoustical ceiling applications. Snap to install feature provides a secure conduit support.

Also known as: 782856608660, 6MATS, CDY6MATS

Features & Benefits

  • Provides a method of securing conduit above acoustical tee bar
  • Clip rotates for securing conduit in either horizontal or vertical orientation
  • No tools required for installation
  • Eliminates need for offset bending conduit

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant