600W Convection Cove Heater

Item #: 0182618

Cat #: SCR0602SW

UPC: 626296514313

$ 319.88 EA
Company wide:
0 in stock
Documents & Guides
Convection Cove Heater, 600W, 208/240V, Color: White, Requires: Line Voltage Thermostat

Overview

Convection Cove Heater, 600W, 208/240V, Color: White, Requires: Line Voltage Thermostat
Also known as: 626296514313, SCR0602SW, SEOSCR0602SW

Specifications

Wattage: 600
Length: 47 in
Type: Cove
Color: White
Volts AC: 240, 208
Wattage: 600
Type: Cove
Volts AC: 240, 208
Length: 47 in
Color: White