4' LED Strip Fixture, 40K

Item #: 0182567

Cat #: 4SLSTP4040DD-120V

UPC: 080083705801

Call for price
Company wide:
7 in stock
Documents & Guides
4 Ft. Linear LED Striplight, 4000 Lumens, 4000K, 120V, Triac Dimmable

Overview

4 Ft. Linear LED Striplight, 4000 Lumens, 4000K, 120V, Triac Dimmable
Also known as: 080083705801, 4SLSTP4040DD-120V, MET4SLSTP4040DD120

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 44
Volts AC: 120
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED