Ceiling Fan, Single Speed, 110 CFM

Item #: 0182554

Cat #: AN110

UPC: 026715236541

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Also known as: 026715236541, AN110, NUTAN110

Specifications

Sones: 3
Color: White
CFM: 110
Sones: 3
CFM: 110
Color: White