4' LED Striplight, 40K, 0-10V

Item #: 0182553

Cat #: 4SLSTP2040DD-UNV

UPC: 080083705818

Company wide:
0 in stock
Documents & Guides
4 Ft. Linear LED Striplight, 2000 Lumens, 4000K, UNV, 0-10V Dimmable

Overview

4 Ft. Linear LED Striplight, 2000 Lumens, 4000K, UNV, 0-10V Dimmable
Also known as: 080083705818, 4SLSTP2040DD-UNV, MET4SLSTP2040DDUNV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Type: 0-10V Dimming
Dimmable: Yes