Narrow LED Striplight

Item #: 0182548

Cat #: 8TSNLED-LD4-88SL-UNV-L840-CD1-

UPC:

Company wide:
0 in stock
Documents & Guides
Metalux 8TSNLED-LD4-88SL-UNV-L840 Narrow LED Striplight, 8 Ft.

Overview

Metalux 8TSNLED-LD4-88SL-UNV-L840 Narrow LED Striplight, 8 Ft.
Also known as: 8TSNLED-LD4-88SL-UNV-L840-CD1-, MET8TSNLEDLD488SL4

Specifications

Volts AC: 120, 277
Wattage: 73
Length: 8 ft, 96 in
Light Technology: LED
Volts AC: 120, 277
Length: 8 ft, 96 in
Wattage: 73
Light Technology: LED