Transformer, Export Model, 25KVA, 440 Delta - 220Y/127VAC, 50Hz, 3PH

Item #: 0182475

Cat #: TF220255S

UPC: 047503220047

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Export Model, 25 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase

Overview

Transformer, Dry Type, Export Model, 25 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase

Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes

Also known as: 047503220047, TF220255S, ACMTF220255S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 25kVA
Primary Voltage: 440 Delta
Secondary Voltage: 127/220Y
Phase: 3
Primary Voltage: 440 Delta
Volt Amps: 25kVA
Secondary Voltage: 127/220Y