PVC Coated Rigid 90 Degree Elbow, 4", 48" Radius

Item #: 0182454

Cat #: PV4048SW90

UPC: 847656054878

$ 2238.64 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Rigid 90 Degree Elbow, 4", 48" Radius

Overview

PVC Coated Rigid 90 Degree Elbow, 4", 48" Radius

Calbond PVC Coated Conduit is used for highly corrosive environments to protect electrical circuits in harsh environments. The coating is Intertek SEMKO ETL PVC-001 Verified for superior corrosion and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656054878, PV4048SW90, CLBPV4048SW90

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 4 in
Angle: 90°