ETN DCG2065URM DC disconnect/ground

Item #: 0182385

Cat #: DCG2065URM

UPC: 786685865577

$ 4411.33 EA
Company wide:
0 in stock

Overview

CUT DCG2065URM
Also known as: 786685865577, DCG2065URM, CUTDCG2065URM

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface