18/2 FPLR Riser Shielded Fire Alarm Cable

Item #: 0182363

Cat #: 2F-114-92

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.16", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.16", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 2F-114-92, ESX2F11492

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Solid