50 CFM Ceiling Fan, Single Speed, Energy Efficient

Item #: 0182357

Cat #: AE50

UPC: 026715236466

$ 103.46 EA
Company wide:
1 in stock
Ceiling Fan, Series: InVent. CFM: 50, Sones: 0.5, Duct Size: 4", Power Watts: 20.0, Energy Star Qualified, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 50, Sones: 0.5, Duct Size: 4", Power Watts: 20.0, Energy Star Qualified, Color: White.

Broan® AE50 Flex Series 50 CFM Ceiling Exhaust Bath Fan, ENERGY STAR® offers easy, room side installation, with “No Attic Access Required”. Ceiling mounted ventilation fan features foldable mounting ears and EzDuct™ connector for easy installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. This energy efficient fan operates at 50 CFM and a very quiet 0.5 sones.

Also known as: 026715236466, AE50, BRNAE50

Specifications

CFM: 50
Color: White
Sones: 0.500
CFM: 50
Sones: 0.500
Color: White