110 CFM Ceiling Fan w/ LED Light, Single-Speed

Item #: 0182356

Cat #: AE110L

UPC: 026715236664

$ 189.22 EA
Company wide:
164 in stock
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.

The AE110L Flex Series White 110 CFM ceiling exhaust bath fan with Light ENERGY STAR®. Room side installation eliminates the need for Attic Access. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts.

Also known as: 026715236664, AE110L, BRNAE110L

Specifications

Color: White
CFM: 110
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
CFM: 110
Light Technology: LED