Plug Pin&Sleeve 30A 600V 3PH 3P4W WT BK

Item #: 0182351

Cat #: AH430P5W

UPC: 040893619675

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Male, 15 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Male, 15 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893619675, AH430P5W, CWDAH430P5W

Specifications

Color: Black
Color: Black