Finishing Project Pack, Energy Star Qualified

Item #: 0182333

Cat #: AE110F1

UPC: 026715236077

$ 125.15 EA
Company wide:
581 in stock
Documents & Guides
4" Finish Pack (PRICED PER EACH): CFM: 110, Sones: 1.3, Energy Star Qualified, Series: InVent. For Use With Broan A000HF Fan Housing Packs To Complete The Installation. Includes: Fan Motor and White Grille. Housing L x W x D: 9-1/4" x 10" x 5-3/4". Grille Size: 11-3/8"L X 12"W. ****Price is for 1 Exhaust Fan Motor and White Grille Only****

Overview

4" Finish Pack (PRICED PER EACH): CFM: 110, Sones: 1.3, Energy Star Qualified, Series: InVent. For Use With Broan A000HF Fan Housing Packs To Complete The Installation. Includes: Fan Motor and White Grille. Housing L x W x D: 9-1/4" x 10" x 5-3/4". Grille Size: 11-3/8"L X 12"W. ****Price is for 1 Exhaust Fan Motor and White Grille Only****

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, while the finish pack grilles complement any decor.

Also known as: 026715236077, AE110F1, BRNAE110F1

Specifications

Color: White
CFM: 110
Sones: 1.300
Color: White
Sones: 1.300
CFM: 110