Printer Ribbon

Item #: 0182278

Cat #: M61-R4310

UPC: 754473580513

$ 37.69 EA
Company wide:
27 in stock
Documents & Guides
Printer Ribbon, Color: Black, Compatible With: Brady BMP61 Label Printer

Overview

Printer Ribbon, Color: Black, Compatible With: Brady BMP61 Label Printer

BMP®61 Series ribbon cartridges allow users to change ribbons in seconds. The R4300 ribbon offers strong resistance against smearing and chemicals when printed on the appropriate Brady label material and can withstand years in industrial areas. A self-contained ribbon cartridge is hassle-free and easy to replace with no printer calibration and ribbon threading.

Also known as: 754473580513, M61-R4310, BRAM61R4310

Specifications

Type: Ribbon
Color: Black
Type: Ribbon
Color: Black