PVC Coated Conduit, 3-1/2", 10' Length

Item #: 0182273

Cat #: PV3510CT00

UPC: 847656078980

$ 75.25 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit, 3-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 3-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656078980, PV3510CT00, CLBPV3510CT00

Specifications

Color: Black
Diameter: 3 1/2 in
Length: 10 ft
Material: PVC Coated Steel
Color: Black
Length: 10 ft
Diameter: 3 1/2 in
Material: PVC Coated Steel