PVC Coated 90° GRC Elbow, 3-1/2"

Item #: 0182272

Cat #: PV3590EL00

UPC: 847656053956

$ 523.40 EA
Company wide:
0 in stock
Documents & Guides
3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656053956, PV3590EL00, CLBPV3590EL00

Specifications

Color: Black
Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 3 1/2 in
Angle: 90°