Calpipe Industries PV6010CT00

Item #: 0182271

Cat #: PV6010CT00

UPC: 847656081140

$ 215.39 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
CALBOND PV6010CT00

Overview

CALBOND PV6010CT00
Also known as: 847656081140, PV6010CT00, CLBPV6010CT00

Specifications

Color: Black
Diameter: 6 in
Length: 10 ft
Material: PVC Coated Steel
Color: Black
Length: 10 ft
Diameter: 6 in
Material: PVC Coated Steel