Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0182262

Cat #: DVSCCL-253P-MN

UPC: 784276092272

$ 73.35 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Midnight

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Midnight
Also known as: 784276092272, DVSCCL-253P-MN, LUTDVSCCL253PMN

Specifications

Type: 3-Way
Wattage: 600, 250
Volts AC: 120
Color: Midnight
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Type: 3-Way
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Wattage: 600, 250
Color: Midnight
Poles: 1
Light Technology: LED, Halogen