12 THHN/THWN-2 C STR WHI/PINK STRIPE

Item #: 0182238

Cat #: 12THHNCSTRWHIPIN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 C STR WHI/PINK STRIPE

Overview

12 THHN/THWN-2 C STR WHI/PINK STRIPE
Also known as: 12THHNCSTRWHIPIN

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Pink
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: White/Pink