Hubbell - Electrical FSL2NC

Item #: 0182211

Cat #: FSL2NC

UPC: 781786638266

$ 116.00 EA
Company wide:
0 in stock
Documents & Guides
BRYANT FSL2NC LKG CONN 30A 1

Overview

BRYANT FSL2NC LKG CONN 30A 1
Also known as: 781786638266, FSL2NC, BRYFSL2NC

Features & Benefits

  • Face and body feature alignment keys for easy assembly
  • Amperage, voltage and NEMA configuration imprinted on face for easy identification
  • Impact/chemical resistant, toughened nylon construction
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention
  • Designed, tested and approved for use on 400 Hz (400 cycles per second) circuits

Specifications

No Specifications Available