40W 120V CANDELABRA

Item #: 0182121

Cat #: 8468-965

UPC: 785652084690

$ 222.51 EA
Company wide:
0 in stock
Documents & Guides
SGL 8468-965 40W 120V CANDELABRA

Overview

SGL 8468-965 40W 120V CANDELABRA
Also known as: 785652084690, 8468-965, SEA8468965

Specifications

Wattage: 40
Length: 6.125 in
Wattage: 40
Length: 6.125 in